Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Drawer Organizers
SCI_ED

Catalog No. s43308 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Product Type:
4-compartment Tray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S43308 4-compartment Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S43308 Supplier Bel-Art™ Supplier No. H186580000
This item is not returnable. View return policy

Drawer organizers are practical and functional solutions for organizing items in daily lab life

Fit standard lab bench drawers and are perfect for organizing pipets, beakers, flasks, jars, and other assorted laboratory essentials.

  • These white polystyrene plastic trays measure 36 x 44.5 x 5.7cm (14 x 17.5 x 2.25in.)
  • Fits standard lab bench drawers
  • Practical and functional solution for organizing items in daily lab life
  • Various configurations to accommodate thermometers, medication cups, jars, stir bars, vials, and/or pipettes

Specifications

Product Type 4-compartment Tray
Autoclavable Not Autoclavable
Dimensions (L x W x H) 36 x 44.5 x 5.7 cm (14 x 17.5 x 2.25 in.)
Height (Metric) 5.7 cm
Color White
Width (English) Shelf 6 in.
Length (English) 14 in.
Length (Metric) 36 cm
Depth (Metric) 5.7 cm
Width (Metric) Shelf 15.2 cm
Dimensions (D x W x H) Interior 19.7 x 15.2 x 5.7 cm (7.75 x 6 x 2.25 in.)
Material Polystyrene
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.