Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Economy Pipette Pump III™ Pipetters
SCI_ED

Catalog No. S43300 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Color:
Blue
Green
Red
For Use With (Application):
Pipets up to 10mL
Pipets up to 25mL
Pipets up to 2mL
For Use With (Equipment):
2mL
10mL
25mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Application) For Use With (Equipment)
S43300 Blue Pipets up to 2mL 2mL
S43302 Red Pipets up to 25mL 25mL
S43301 Green Pipets up to 10mL 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S43300 Supplier Bel-Art™ Supplier No. F379020002/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart
This item is not returnable. View return policy

Accuracy at an affordable price.

  • Provides accurate, trouble-free pipetting with simple, one-handed operation
  • Reduces risk of injury from repetitive and awkward pipetting motions
  • Thumb wheel rotates easily for precision aspirating or dispensing, down to one drop at a time
  • Thumb wheel can be used to blow out pipette
  • Color-coded for easy identification
  • Resists acids, alkalis, and most solvents
  • Easily disassembled for cleaning

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene
Model Pipette Pump III
Number of Channels 1
Sterility Non-sterile
Type Pipette
Volume (Metric) 2 mL
For Use With (Application) Pipets up to 2mL
For Use With (Equipment) 2mL
Resistance Acids, Alkalis and Solvent
Length (English) 6.75 in.
Length (Metric) 171 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.