Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Fast-Release Pipette Pump™ II Pipetters
SCI_ED

Catalog No. S32282F Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Color:
Blue
Green
Red
For Use With (Application):
Pipets up to 10 mL
Pipets up to 2 mL
Pipets up to 25 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color For Use With (Application)
S32282F Green Pipets up to 10 mL
S32283F Red Pipets up to 25 mL
S32281F Blue Pipets up to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S32282F Supplier Bel-Art™ Supplier No. F379111010
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes a rapid release valve for quick dispensing.

  • Rotate the knurled thumb wheel to aspirate liquid to the desired volume
  • Apply light pressure to the fast release lever to rapidly dispense
  • Rotate the thumb wheel for gradual dispensing
  • Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
  • Sizes are color coded by size for easy identification
  • Can be disassembled for cleaning

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Green
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene, Silicone Rubber
Model Pipette Pump II
Number of Channels 1
Sterility Non-sterile
Type Fast Release Pipet Filler
Volume (Metric) 10 mL
For Use With (Application) Pipets up to 10 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.