Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Floating Centrifuge Tube Racks

Catalog No. 11865203 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
24
60
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
11-865-203 60
11-865-202 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-865-203 Supplier Bel Art™ Supplier No. F188450080
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.

  • Tubes are held tightly in rack to assure no tubes are floating, while pressing the legs of the rack on the bench will raise tubes and allow for easy removal
  • Made of durable, corrosion resistant white polypropylene plastic
  • End handles allow easy transport and stacking
  • Steam autoclavable at 121°C (250°F)

Specifications

Description Floating Centrifuge Tube Racks
Autoclavable Autoclavable
Color White
Holds Microtubes (1.5 to 2 mL)
Material Polypropylene
Positions 60
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) 1.5 to 2mL MCT Tubes (10-12mm diameter)
Dimensions (L x W x H) 26.9 x 7.7 x 4.3 cm (10.6 x 3.1 x 1.7 in.)
Length (Metric) 26.9 cm
Length (English) 10.6 in.
Width (English) 3 in.
Height (English) 1.7 in.
Product Type Floating Centrifuge Tube Rack
Shelves None
Height (Metric) 4.3 cm
Array 15 x 4
Width (Metric) 7.7 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.