Learn More
Description
- Protection when handling hot or cold objects, including dry ice
- Capable of withstanding temperatures as high as 260°C (500°F)
- Will remains flexible at temperatures as low as -57°C (-70°F)
- Silicone rubber naturally conforms to hand and object
- Concave tipped studs provide a non-slip grip
- Easier and faster to use than gloves or tongs for many applications
- One size fits all hands, left or right
Specifications
Specifications
| Accelerator Free | No |
| Applications | Laboratory |
| Coating Material | Uncoated |
| Color | Green |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Silicone Rubber |
| Product Type | Hand/Finger Protector |
| Size | Universal |
| Style | Full-hand Mitt |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
