Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Lab-Aire™ II Single-Sided Electric Benchtop Glassware Dryers
SCI_ED

Catalog No. S43296 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Includes:
2 Baskets, 38 Pegs
Shelves:
3 Tiers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Shelves
S43296 2 Baskets, 38 Pegs 3 Tiers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43296 Supplier Bel Art™ Supplier No. F188192302/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accelerate the drying of labware with warm circulating air.

Accelerate the drying of labware with warm circulating air.

  • Conserve benchtop space by placing single-sided models up against the wall.
  • 400w of drying power gently circulates heated air into and around items to decreases drying time.
  • Heat selector knob with three temperature settings high, medium, low.
  • Power button illuminates when in use.
  • 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating.
  • Efficiency is enhanced with replaceable polyurethane foam filter.
  • Redirect air flow by inserting plugs instead of pegs into unused peg holes.
  • Sturdy bases with excellent balance; can be placed on any flat surface.
  • Removable polypropylene baskets for storage of small labware and extra pegs.
  • Two or three tier option.
  • Baskets hold small glassware including test tubes, pipets.

Specifications

Autoclavable Not Autoclavable
Color Natural
Holds Lab Glassware
Material ABS
Positions 36
Shape Rectangular
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 16.75 x 7.5 x 22.7 in. (42.5 x 19 x 57.7 cm)
Length (Metric) 42.5 cm
Length (English) 16.75 in.
Width (English) 7.5 in.
Height (English) 22.7 in.
Electrical Requirements 120 V
Includes 2 Baskets, 38 Pegs
Product Type Single Sided Electric Dryer
Shelves 3 Tiers
Height (Metric) 57.7 cm
Array 6 x 6
Width (Metric) 19 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.