Learn More
Description
- Compatible not only with wet ice, but also with ultra-low temperature materials including dry ice, salt slurries, dry ice solvent slurries or liquid nitrogen
- Able to withstand a wide temperature range of -196°C (-320°F) to 100°C (212°F)
- High-quality, expanded urethane laboratory ice buckets are lightweight, durable, nonsweating and impervious to moisture and odors
- Convenient pour spout, drip-proof rims, a fill line indicator
- Snug-fitting keyed lid and base for easy stacking
- Lightly textured, nonslip finish and raised edge provides secure transport and a stylish look
Specifications
Specifications
| Height (Metric) | 22.86 cm |
| Height (English) | 9 in. |
| Diameter (Metric) | 26.8 cm |
| Capacity (English) | 0.9 gal. |
| Includes | Pour spout, drip-proof rims, fill line indicator, snug-fitting keyed Lid and base |
| Design | Lightly textured, Non-slip |
| Material | Urethane |
| Diameter (English) | 10.5 in. |
| Product Type | Ice Bucket |
| Color | Blue |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
