Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ No-Wire™ Round Test Tube Racks
SCI_ED

Catalog No. s43336 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
9
14
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S43336 14
S43337 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S43336 Supplier Bel Art™ Supplier No. F187431016/EMD
Only null left
Add to Cart
Add to Cart

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Geat alternative to wire racks, and are ideal for use in desiccators, round ice buckets and beakers.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features numbered and lettered wells for tube identification
  • Interlocking racks facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
  • Options with removable, snap-on handle available for easy retrieval

Specifications

Description Red, Snap-on Handle
Autoclavable Autoclavable
Color Red
Holds Tubes (13 to 16 mm)
Material Polypropylene
Positions 14
Shape Round
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 1000mL beaker
No. per Pack 1
Height (English) 3.25 in.
Height (English) Shelf 2.75 in. top deck
Height (Metric) Shelf 7 cm Top Deck
Diameter (English) Outer 3.75 in.
Diameter (Metric) Opening 16 mm
Diameter (Metric) Outer 9.5 cm
Includes Removable, snap-on loop handle
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 8.2 cm
Array 3 / 4 / 4 / 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.