Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Plastic Tubing Cutter
SCI_ED

Catalog No. S43338 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
For Use With:
1.6 to 19mm Tubing
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
S43338 1.6 to 19mm Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S43338 Supplier Bel-Art™ Supplier No. H210100000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Portable, pocket-sized cutter cuts flexible tubing from 1.6mm to 19mm (1⁄16 to 3/4 in.) O.D.

  • Spring-loaded jaw will remain closed for safety when not in use
  • Replaceable, hardened steel blade makes clean, straight cuts

Specifications

Material Plastic
Overall Length (English) 3 in.
Overall Length (Metric) 76.2 mm
For Use With 1.6 to 19mm Tubing
Product Type Tubing Cutter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.