Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polyethylene Utility Bags
SCI_ED

Catalog No. S42893 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Dimensions (L x W):
10 x 12 in. (254 x 305mm)
12 x 20 in. (305 x 508mm)
12 x 8 in. (305 x 203mm)
16 x 10 in. (406 x 254mm)
18 x 10 in. (457 x 254mm)
18 x 12 in. (457 x 305mm)
8 x 12 in. (203 x 305mm)
Thickness (Metric):
0.038 mm
0.102 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (Metric)
S42893 8 x 12 in. (203 x 305mm) 0.102 mm
S42881 12 x 8 in. (305 x 203mm) 0.038 mm
S42886 16 x 10 in. (406 x 254mm) 0.038 mm
S42895 10 x 12 in. (254 x 305mm) 0.102 mm
S42897 18 x 10 in. (457 x 254mm) 0.102 mm
S42901 18 x 12 in. (457 x 305mm) 0.102 mm
S42902 12 x 20 in. (305 x 508mm) 0.102 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S42893 Supplier Bel-Art™ Supplier No. H131780812/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags

  • FDA approved material; Latex free
  • Different sizes available to best match particular packaging requirements
  • Not autoclavable

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Tie
Color Clear
Disposable Single-use
Material Polyethylene
Sterility Non-sterile
Dimensions (L x W) 8 x 12 in. (203 x 305mm)
Length (English) 8 in.
Width (English) 12 in.
Product Type Sample Bag
Length (Metric) 203 mm
Width (Metric) 305 mm
Thickness (Metric) 0.102 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.