Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Polypropylene Carboy with Spigot
GREENER_CHOICE

Catalog No. 011890111 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
10 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-189-0111 20 L
01-189-0110 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-189-0111 Supplier Bel-Art™ Supplier No. F118460050
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For storing and dispensing large batches of culture media, distilled water, and other solutions.

  • Rugged, FDA-grade polypropylene carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages
  • USP Class VI certified for demands of biotechnology and pharmaceutical industries
  • Excellent chemical resistance
  • Large handles for ease of transport
  • All components are steam autoclavable at 121°C (250°F): when autoclaving, do not engage cap threads
  • The 83 mm screw cap includes a built-in silicone gasket for positive seal
  • Molded-in bung accepts optional easy-to-use spigot and is located low on carboy for more complete drainage

Specifications

Autoclavable Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Certifications/Compliance USP Class VI, 21CFR177.1520, FDA
Closure Material Polypropylene
Closure Type Threaded
Color White
Disposable Reusable
For Use With (Application) For storing and dispensing large batches of culture media, distilled water and other solutions
Includes Two large handles, Spigot
Material Polypropylene
Mouth Style Wide
Neck Style Threaded
Product Type Carboy with Spigot
Shape Cylindrical
Sterility Non-sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.