Learn More
Description
- Highly shock-resistant, thick walled polypropylene design, excellent for industrial waste sampling, long-term storage and laboratory use
- Translucent and chemical resistant
- Polypropylene screw cap has molded-in grip lugs for easy turning and removable silicone seal ring
- Standard 70 mm, G-threaded necks
- Autoclavable at 121°C (250°F), loosen cap when autoclaving
Specifications
Specifications
| Capacity | 256 oz., 7600 mL |
| Capacity (Metric) | 7600 mL |
| Color | Translucent |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Closure Color | Translucent |
| Neck Finish | 53-415 |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide, Threaded |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.