Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Poxygrid™ Rack and a Half

Catalog No. 22036974 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Positions:
180
Array:
9 x 20
Dimensions (L x W x H):
38.6 x 18.3 x 6.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Array Dimensions (L x W x H)
22-036974 180 9 x 20 38.6 x 18.3 x 6.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-036974 Supplier Bel Art™ Supplier No. F187860770
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Extra-long wire test tube racks for high volume test tube work

  • High quality epoxy-coated wire racks
  • Epoxy coated steel wire is chemical and corrosion resistant
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (13 to 16 mm)
Material Steel Wire
Positions 180
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 13 - 16mm Tubes
Temperature (Metric) Range -223°C to +121°C
Dimensions (L x W x H) 38.6 x 18.3 x 6.4 cm
Length (Metric) 38.6 cm
Length (English) 15.18 in.
Width (English) 7.19 in.
Height (English) 2.5 in.
Diameter (Metric) Opening 16 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 6.4 cm
Array 9 x 20
Width (Metric) 18.3 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.