Learn More
Description
- Immobilizing tabs protect tubes from opening when under pressure, submerged or knocked over
- Holds up to twelve 1.5 mL or 2.0 mL microcentrifuge tubes in numbered locations
- Raised handle for easy lifting without agitating samples
- Stable feet keep racks upright on the bench
- Use in water baths, ice or on the benchtop
- 95 mm outer diameter fits most 1000 mL beakers
- Without vortexing attachment
- Polypropylene construction is steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Fuchsia |
| Holds | Microtubes (1.5 to 2 mL) |
| Material | Polypropylene |
| Positions | 12 |
| Shape | Round |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | 1000mL Beakers, water baths |
| Length (Metric) | 94 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
