Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Replica-Plating Tool and Replacement Velveteen Squares

Catalog No. 097181 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Product Type:
Replica Plating Tool
Velveteen Squares, Black
Velveteen Squares, White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
09-718-1 Replica Plating Tool
09-718-2 Velveteen Squares, White
03-421-106 Velveteen Squares, Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-718-1 Supplier Bel Art™ Supplier No. F378480000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Velveteen squares

Utilize a locking ring which secures sterile velveteen squares onto a PVC cylinder for easy control of the plating device

May be disinfected between uses with a brief rinse in 70% ethanol or chlorine bleach

  • Aluminum ring is 10.2 cm (4 in.) diameter; PVC cylinder is 6.9 cm (2.75 in.) high
  • For use with 90 to 100 mm Petri dishes
  • Includes 12 white velveteen squares
  • Replacement velveteen squares available in White (097182) or Black (03421106)
  • Not autoclavable

To produce replicas, the Petri dish carrying microbial colonies is inverted and lowered onto the cloth surface, then lifted. A fresh sterile nutrient plate is then lowered onto the velveteen surface and lifted, leaving a replica of the original colonies in the new dish.

Specifications

Length (English) 4 in.
Length (Metric) 10.2 cm
Sterility Sterile
Diameter (English) Inside 4 in.
Material PVC
Diameter (Metric) Inside 10.1 cm
Size Standard
Product Type Replica Plating Tool
Includes 1 pack of 12 sterile white velveteen squares (6 in. x 6 in.)
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.