Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ SP Scienceware™ Reuseable/Disposable Desiccant Cartridges

Catalog No. p-32549 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Diameter (Metric) Outer:
10 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
08-594-14B 10 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-594-14B Supplier Bel Art™ Supplier No. F420480100

Use anywhere dessiccation is needed, including analytical balance cases and precision laboratory instruments. SP Scienceware™ Reuseable/Disposable Desiccant Cartridges fit Space Saver desiccators, in addition to other plastic desiccators of similar size.

  • Inert, noncorrosive and nontoxic silica gel
  • Clear polystyrene dish allows instant visual inspection of silica gel, which changes color from blue to pale pink as it absorbs moisture
  • Highly porous membrane covers the dish, providing excellent moisture absorption
  • Desiccant can be easily regenerated by heating cartridges in a 50°C (122°F) oven overnight
  • For more rapid drying, cut the membrane, transfer the spent gel crystals into a glass or porcelain dish, and place in a 150°C (300°F) oven for one hour
  • Individually foil sealed
  • Fits Space Saver dessicator, in addition to other plastic dessicators of similar size

Order Info

Fits Bel-Art Space Saver Desiccator (Mfr. No. 420320000) and other desiccators of similar size.

Specifications

Diameter (Metric) Outer 10 cm
Product Type Desiccant Cartridge
Material Aluminum
Disposable Single-use
For Use With (Application) Use analytical balance cases and precision laboratory instruments
Diameter (English) Outer 3.93 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.