Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Round Bubble Racks
SCI_ED

Catalog No. p-2377241 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Positions:
8
20
For Use With (Equipment):
1000mL Beaker
1000mL Beakers
400mL Beaker
Holds:
Microtubes (0.5 mL)
Microtubes (1.5 mL)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions For Use With (Equipment) Holds
S66815 20 1000mL Beaker Microtubes (1.5 mL)
S66814 8 400mL Beaker Microtubes (1.5 mL)
S43269 20 1000mL Beakers Microtubes (0.5 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S66815 Supplier Bel Art™ Supplier No. F188751000/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Optimized for use in microbiology and immunology labs

  • Made especially for use in beakers—incubate eight to twenty 1.5 mL tubes in a beaker of water
  • Molded of buoyant polymethylpentene with tiny bubbles throughout for additional buoyancy
  • Racks fill at top; tubes remove easily by pressing rack down on bench until legs touch and release tubes
  • Tube holes arranged in circular pattern with center rod handle
  • Steam autoclavable at 121°C (250°F); can be boiled at 100°C (212°F) for 30 minutes

Specifications

Autoclavable Autoclavable
Color Natural
Holds Microtubes (1.5 mL)
Material PMP
Positions 20
Shape Round
Stackable No
Sterility Non-sterile
For Use With (Application) Incubating microtubes in water baths or beakers
For Use With (Equipment) 1000mL Beaker
Quantity 12/Cs.
Temperature (Metric) Range 100°C for 30 min.
Length (Metric) 19 mm (leg)
Length (English) 0.75 in. (leg)
Diameter (Metric) Outer 95 mm
Diameter (Metric) Well 10.8 mm
Product Type Microtube Rack
Shelves None
Height (Metric) 19 mm (leg)
Array 2 x 10
Width (Metric) 95 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.