Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Scrapers, Hard High-Density Polyethylene

Catalog No. 22261596 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric) Handle:
25 cm
91 cm
183 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle
22-261596 183 cm
14-100-185 25 cm
14-100-186 91 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-261596 Supplier Bel-Art™ Supplier No. F368320000
  • $335.00
    $306.65 / Each of 1

    Save $28.35

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Smooth, chemical-resistant scrapers useful for removing residues from filters, cleaning containers, mixing and distributing solids in fluids, spreading pastes over large areas

  • Molded from HDPE plastic
  • Blade tapers from 9.5 mm (0.375 in.) down to a chisel edge
  • Upper end extends into a hexagonal shank 35 mm (1.375 in.) wide

Specifications

Product Type Smooth Scraper
Autoclavable Not Autoclavable
Color Red
Length (English) 6 in.
Length (English) Handle 72 in.
Length (Metric) 15.2 cm
Length (Metric) Handle 183 cm
Material HDPE
Width (English) 5 in.
Width (Metric) 12.7 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.