Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Single-Piece Buchner Funnels
SCI_ED

Catalog No. p-7078617 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
150 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S42915 1000 mL
S42913 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S42915 Supplier Bel-Art™ Supplier No. F146110000/EMD
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Fast flowing funnels used with Fritware™ porous plates

Single Piece Buchner Funnels offer good retention and fast flow under vacuum.

  • Filter plate of coarse porosity (90 to 130 microns) gives retention and fast flow under vacuum
  • Useable with or without filter paper
  • Used below 52°C (125°F)
  • Used with Vac-Ring Filter Seal (Mfr. No. 38959-0000) for quick filter setup

Specifications

Diameter (Metric)Top 12.7 cm
Capacity (Metric) 1000 mL
Material HDPE
Height (Metric) 22.7 cm
Description Fritware™ polyethylene filter
Porosity Coarse
Pore Size 90 to 130μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.