Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Space-Saver Desiccator
SCI_ED

Catalog No. S71792 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Volume (English):
0.09 cu. ft.
0.20 cu. ft.
0.31 cu. ft.
Max. Clearance Above Plate:
12.1 cm
15.7 cm
19.7 cm
Diameter (Metric) Inner:
14.9 cm
19.7 cm
24 cm

Catalog No. S71792

Supplier: Bel Art™ F420320000/EMD

Only null left
Add to Cart
Add to Cart

For dry storage and protection of moisture-sensitive products.

  • Strong and shatterproof with extra heavy walls
  • Flat dome, clear polycarbonate top maximizes interior clearances and provides greater interior volume
  • Large ribbed knob for easy lifting of top
  • Includes 0.32 cm (0.125 in.) thick perforated plate
  • Disposable or reusable desiccant can be placed on or under perforated plate
  • Neoprene O-ring ensures tight seal to 0°C without need for grease
  • White polypropylene bottom supports incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates

Specifications

Color Clear
Cabinet Style Top Loading
Material Polypropylene, Polycarbonate
Product Type Desiccator
For Use With (Application) Use with disposable or reusable desiccant, offers maximum interior clearances for more or larger contents without further crowding the benchtop, used to preserve thin-layer chromatography plates, dried materials
Max. Clearance Above Plate 19.7 cm
Volume (English) 0.31 cu. ft.
Height (English) 12.25 in.
Height (Metric) 31.1 cm
Diameter (English) Inner 9.43 in.
Diameter (English) Outer 10.75 in.
Diameter (Metric) Inner 24 cm
Diameter (Metric) Outer 27.3 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.