Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel Art™ Space-Saver Desiccator

Catalog No. 16800552 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Volume (English):
0.09 cu. ft.
0.20 cu. ft.
0.31 cu. ft.
Max. Clearance Above Plate:
12.1 cm
15.7 cm
19.7 cm
Diameter (Metric) Inner:
14.9 cm
19.7 cm
24 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Max. Clearance Above Plate Diameter (Metric) Inner
16-800-552 0.09 cu. ft. 12.1 cm 14.9 cm
10-987-059 0.20 cu. ft. 15.7 cm 19.7 cm
22-261909 0.31 cu. ft. 19.7 cm 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 16-800-552 Supplier Bel Art™ Supplier No. F420300000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For dry storage and protection of moisture-sensitive products.

  • Strong and shatterproof with extra heavy walls
  • Flat dome, clear polycarbonate top maximizes interior clearances and provides greater interior volume
  • Large ribbed knob for easy lifting of top
  • Includes 0.32cm (0.125 in.) thick perforated plate
  • Disposable or reusable desiccant can be placed on or under perforated plate
  • Neoprene O-ring ensures tight seal to 0°C without need for grease
  • White polypropylene bottom supports incandescent crucibles on High Heat Minerit HD Ceramic Desiccator Plates

Specifications

Description Strong, shatterproof
Cabinet Style Top Loading
Material Polypropylene, Polycarbonate
Product Type Desiccator
Includes 0.32cm thick perforated plate and Neoprene O-ring
Max. Clearance Above Plate 12.1 cm
Model Space-saving desiccator
Volume (English) 0.09 cu. ft.
Height (Metric) 20.6 cm
Diameter (Metric) Inner 14.9 cm
Diameter (Metric) Outer 17.1 cm flange
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.