Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Standard Stem Funnels
SCI_ED

Catalog No. S43512 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
32.8 mL
Diameter (Metric) Filter:
9 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Filter
S43512 32.8 mL 9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S43512 Supplier Bel-Art™ Supplier No. F146760055/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Feature an exclusive filter-step internal design for speedier filtrations

  • External ribs prevent airlock
  • The parallel stem measures 8 mm O.D.
  • Molded polypropylene is steam autoclavable at 121°C (250°F)

Specifications

Capacity (Metric) 32.8 mL
Material Polypropylene
Height (Metric) 10.7 cm
Autoclavable Autoclavable
Diameter (Metric) Filter 9 cm
Length (Metric) Stem 6.5cm
Product Type Filling Funnel
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.