Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Straight Tubing Connectors, Barbed Fittings

Catalog No. 22384925 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Diameter (English) Inner:
0.125 in.
0.1875 in.
0.25 in.
0.375 in.
0.5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
22-384925 0.375 in.
22-384891 0.125 in.
22-384909 0.1875 in.
22-384917 0.25 in.
22-384933 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-384925 Supplier Bel-Art™ Supplier No. H195090000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

These straight fittings ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.).

  • Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
  • FDA-grade for direct contact with food, drugs, and cosmetics
  • Autoclavable

Specifications

Description 41.3 x 11.1mm (1.625 x 0.4375 in.)
Autoclavable Autoclavable
Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.5 mm
Material Polypropylene
For Use With 9.5mm
Shape Straight
Includes Straight connector
Color White
Product Type Barbed Fitting
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.