Learn More
Description
- Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
Specifications
| Description | 44.5 x 13.9mm (1.75 x 0.5625 in.) |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Polypropylene |
| For Use With | 12.7mm |
| Shape | Straight |
| Includes | Straight connector |
| Color | White |
| Product Type | Barbed Fitting |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.