Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ TPX™ Graduated Pitchers
SCI_ED

Catalog No. S43314 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Capacity (Metric):
500 mL
2000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S43314 2000 mL
S43311 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S43314 Supplier Bel-Art™ Supplier No. F289840000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers well-designed spouts and large handles helpful for use with wet or dry ingredients.

  • Crystal clear polymethylpentene pitcher shows metric graduations molded on the outside wall
  • Chemical resistant
  • Shatterproof
  • Heat resistant to 177°C (350°F)
  • Steam autoclavable at 121°C (215°F)

Specifications

Diameter (English) Base 4.56 in.
Diameter (English)Top 5.9 in.
Diameter (Metric) Base 11.6 cm
Diameter (Metric)Top 15 cm
Capacity (Metric) 2000 mL
Material PMP
Height (English) 8.46 in.
Height (Metric) 21.5 cm
Includes Handle, Spout
Increments 20 mL
Type Pitcher
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Scale Molded Graduations
Style Griffin, Low Form
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.