Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel Art™ V-Channel Pegs for Lab-Aire™ II Glassware Drying Racks
Shop All SP Bel-Art & SP Wilmad Products

Description
- V-channel pegs/plugs can be repositioned to hold a variety of labware, including beakers, flasks, bottles, test tubes and cylinders
- Rugged ABS plastic pegs wipe clean and will not corrode
- Three sizes and lengths: small (3 in.), medium (4 in.) and large (5 in.)
- Pack includes 19 pegs and 6 plugs
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Teal |
| Holds | Lab Glassware |
| Material | ABS |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Dryers |
| Length (Metric) | 10.16 cm |
| Length (English) | 4 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?