Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ View-Pack™ Microscope Slide Holders

Catalog No. 22088724 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Description:
Replacement Slide Holder Pages
Slide Holder Binder w/ 10 pages
Includes:
Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Includes
22-088724 Replacement Slide Holder Pages Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
22-088716 Slide Holder Binder w/ 10 pages Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-088724 Supplier Bel-Art™ Supplier No. F441710000
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Organize, display and transport microscope slides

  • Standard 3-ring binder comes with 10 vinyl View-Pack Microscope Slide Holder Pages, enough for 160 slides
  • Each page holds sixteen (16) 25 x 75mm (1 x 3 in.) slides in individual pockets with a white back and clear front
  • A center flap keeps slides from falling out; Fold the page at the center crease to retrieve slides
  • Page dimensions: 22 x 27cm (8.5 x 10.5 in.)
  • Packs of 10 additional vinyl View-Pack Microscope Slide Holder Pages available separately

Specifications

Type Slide Holder
Slide Capacity 16
Color White
Compartments 16 individual pockets
Description Replacement Slide Holder Pages
Device Holds 160 Slides
For Use With (Equipment) Standard Microscope Slides (25 x 75 mm)
Includes Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Length (English) 10.5 in. (Slide Holder Page)
Length (English) Slide 3 in.
Length (Metric) 27 cm
Length (Metric) Slide 75 mm
Material Vinyl
Width (English) 8.5 in. (Slide Holder)
Width (English) Slide 1 in.
Width (Metric) 22 cm
Width (Metric) Slide 25 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.