Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Organize, display and transport microscope slides
- Standard 3-ring binder comes with 10 vinyl View-Pack Microscope Slide Holder Pages, enough for 160 slides
- Each page holds sixteen (16) 25 x 75mm (1 x 3 in.) slides in individual pockets with a white back and clear front
- A center flap keeps slides from falling out; Fold the page at the center crease to retrieve slides
- Page dimensions: 22 x 27cm (8.5 x 10.5 in.)
- Packs of 10 additional vinyl View-Pack Microscope Slide Holder Pages available separately
Specifications
Specifications
| Type | Slide Holder |
| Slide Capacity | 16 |
| Color | Blue |
| Compartments | 16 individual pockets |
| Description | Slide Holder Binder w/ 10 pages |
| Device Holds | 10 pages, 16 slides/page |
| For Use With (Equipment) | Standard Microscope Slides (25 x 75 mm) |
| Includes | Binder, Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages |
| Material | Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?