Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ View-Pack™ Microscope Slide Holder with Ring Binder
SCI_ED

Catalog No. S43354 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
:
Refill for 22-088-716
This item is not returnable. View return policy

Catalog No. S43354

Supplier: Bel-Art™ F441710000/EMD

This item is not returnable. View return policy

Organize, display and transport microscope slides

  • View-Pack Microscope Slide Holder Pages, enough for 160 slides; requires Ring Binder (sold separately, F44170-0000)
  • Each page holds sixteen (16) 25 x 75mm (1 x 3 in.) slides in individual pockets with a white back and clear front
  • A center flap keeps slides from falling out; Fold the page at the center crease to retrieve slides
  • Page dimensions: 22 x 27cm (8.5 x 10.5 in.)
  • Packs of 10 additional vinyl View-Pack Microscope Slide Holder Pages available separately
  • Compatible with Standard Microscope Slides (25 x 75 mm)

Specifications

Type Slide Holder
Slide Capacity 16
Color White
Compartments 16 individual pockets
Description Replacement Slide Pages
Device Holds 16 slides/page
For Use With (Equipment) Ring Binder Slide Holder (F44170-0000)
Includes Ten 8.5 x 10.5 in. Vinyl microscope slide holder pages
Material Vinyl
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.