Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Vikem™ Vinyl Microscope Covers
SCI_ED

Catalog No. S43293 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Size:
Large
Standard
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S43293 X-Large
S19327 Large
S19325 Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S43293 Supplier Bel-Art™ Supplier No. F243040000/EMD
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bel-Art™ SP Scienceware™ Vikem™ Microscope Covers are transparent vinyl covers that protect microscopes, balances and other instruments from dust and spills.

 

  • Cover slides over the instrument when not in use
  • Transparent vinyl covers won't crack or tear

 

Specifications

Type Microscope Cover
Dimensions (L x W x H) 18 x 15 x 22 in. (46 x 38 x 56 cm)
Height (English) 22 in.
Height (Metric) 56 cm
Length (English) 18 in.
Length (Metric) 46 cm
Material Transparent Vinyl
Size X-Large
Width (English) 15 in.
Width (Metric) 38 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.