Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Write-On™ Label Tape Dispenser with Writing Platform
SCI_ED

Catalog No. S42931 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Holds:
Tape up to 25 mm (1 in.) W
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S42931 Tape up to 25 mm (1 in.) W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S42931 Supplier Bel-Art™ Supplier No. H134610000/EMD
  • $207.50
    $189.65 / Each of 1

    Save $17.85

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Holds and releases tape cut to user specification so to make custom stick-on labels

  • Writing platform accommodates both left and right handed users for labeling tape prior to dispensing
  • The epoxy-coated steel platform has finger holes for releasing the tape and a cut off edge for one hand use
  • A weighted base with non-skid pads prevents sliding or lifting
  • The 3 in. (7.6 cm) core fits standard tape rolls up to 1 in. (25 mm) wide and accepts tape rolls having a maximum diameter of 5.25 in. (13.3 cm)
  • Base dimensions: 8.38 x 3.38 x 3.75 in. (21.3 x 8.7 x 9.5 cm) with a 4 x 6 in. (10.2 x 15.2 cm) platform
  • Accepts F13463 series tapes in both 40 yard and 60 yard rolls, tape not included

Order Info

Shipping weight 1.8 kg (4 lb).

Specifications

Product Type Label Tape Dispenser
Color Beige
Length (Metric) 21.3 cm
Width (Metric) 8.7 cm
Height (English) 4 in.
Height (Metric) 10 cm
Holds Tape up to 25 mm (1 in.) W
Material Epoxy-coated Steel
Mounting Freestanding
No. of Compartments 1
Product Style Top Loading
Capacity 1 Roll, up to 25 mm (1 in.) W
For Use With (Application) Designed for one hand label making, the dispenser comes with a weighted bottom with non-skid pads to avoid sliding or lifting, for use with Write-On label tapes
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.