Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Space Saver Storage Racks

Catalog No. 111020855 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
For Use With (Equipment):
Vials (Ø: 11-12 mm)
Vials (Ø: 15-16 mm)
Vials (Ø: 17 mm)
Vials (Ø: 21-23 mm)
Vials (Ø: 29 mm)
Positions:
36
48
50
90
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Positions
11-102-0855 Vials (Ø: 11-12 mm) 50
11-101-6152 Vials (Ø: 15-16 mm) 48
11-101-0362 Vials (Ø: 17 mm) 90
11-102-0838 Vials (Ø: 21-23 mm) 36
11-102-0835 Vials (Ø: 29 mm) 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-102-0855 Supplier MilliporeSigma™ Supelco™ Supplier No. 23207
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical and convenient storage for samples in screw cap or crimp seal vials. Can be stacked when empty or full, autoclavable at 120°C.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Red
Material Polypropylene
Positions 50
Stackable Yes
For Use With (Equipment) Vials (Ø: 11-12 mm)
No. per Pack 5
Size 2 mL
Dimensions (L x W x H) 192 x 100 x 23 mm
Diameter (Metric) Well 12.5 mm
Product Type Vial Rack
Show More Show Less

WHEATON is a registered trademark of Wheaton Industries, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.