Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Hotpack™ SpaceSaver™ Vertical Stacked Glassware Washer

Catalog No. 15365035
Change view
Click to view available options
Style:
DI Water Rinse, Bottom Spindle Rack Ready
DI Water Rinse, Bottom and Top Spindle Rack Ready
DI Water Rinse, Standard Rack
Tap Water Rinse, Standard Rack
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
15-365-035 Tap Water Rinse, Standard Rack
15-365-037 DI Water Rinse, Standard Rack
15-365-038 DI Water Rinse, Bottom Spindle Rack Ready
15-365-039 DI Water Rinse, Bottom and Top Spindle Rack Ready
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-365-035 Supplier SP Hotpack™ Supplier No. VSWSA00001
Add to Cart
Add to Cart

Vertical stacked glassware deliver maximum capacity and operational flexibility within a compact laboratory footprint.

  • Designed for space constrained environments, these systems support high throughput glassware washing without sacrificing performance.
  • Up to four loading levels are arranged across two independently controlled chambers, each equipped with two open racks and configurable to meet specific laboratory requirements.
  • Independent chamber control allows simultaneous processing of different loads while optimizing water and energy use.
  • Delivers effective microbial reduction at 86°C while achieving required A0 values, ensuring compliance without excessive thermal exposure.
  • Consumes up to 6% less energy compared to systems operating above 90°C, helping lower operating costs without sacrificing results.
  • Reduced water consumption without compromising performance – 12 L per Eco Cycle, 16 L per sanitization cycle.
  • Reduces thermal stress on glassware and components with lower temperature sanitization.
  • Optimized cleaning system combines precision-controlled processes, efficient spray arm design, and advanced hydraulics to deliver consistent, repeatable outcomes.
  • 304 stainless steel exterior casing ensures corrosion protection and long life.
  • 3 lockable casters allow easy, controlled mobility of unit.
  • Provides a footprint up to 33% smaller than comparable washers.
  • ISO 15883-compliant sanitization.
  • Supports a wide range of labware including flasks, beakers, bottles, test tubes, and Petri dishes, with spindle-ready options for narrow-neck items.
  • Spindle rack ready models accommodate direct injection spindle racks (sold separately) for thorough cleaning inside narrow-neck glassware.
  • DI rinse models ensure a spotless finish; easily connect to fixed or portable DI water systems (Optional pump available for DI water sources with less than 18psi).
  • Stainless steel baskets, insert racks and accessories sold separately to maximize space, improve efficiency, and protect specialty glassware.

Specifications

Display Digital
Material Stainless Steel (304)
Product Type Laboratory Glassware Washer
Volume (English) 12 cu.ft.
Volume (Metric) 340 L
Wash Cycles 9
Water Consumption 12 L Eco Cycle, 16 L Sanitization Cycle
Color Gray
Style Tap Water Rinse, Standard Rack
Certifications/Compliance UL61010-1, CSA 22.2 61010-1
Depth (English) 23.31 in.
Depth (English) Interior 18 in.
Depth (Metric) 592 mm
Depth (Metric) Interior 457 mm
Dimensions (D x W x H) Interior 18 x 21 x 25 in.
Height (English) 78.5 in.
Height (English) Interior 25 in.
Height (Metric) 1994 mm
Height (Metric) Interior 635 mm
Width (English) 26.38 in.
Width (English) Interior 21 in.
Width (Metric) 670 mm
Width (Metric) Interior 533 mm
Weight (English) Shipping 460 lb.
Weight (Metric) Shipping 208.6 kg
Amperage 15 A
Electrical Rating Domestic
Electrical Requirements 120V, 60Hz, 15A with NEMA 5 to 15P Power Cord
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.