Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Spare Beaker Flasks, 1500 mL
SDP

Catalog No. 05405051 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Application):
Drying
Evaporation
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
05-405-051 Drying
05-405-050 Evaporation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-405-051 Supplier BUCHI Supplier No. 11059269
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Flat bottom, bayonet type flasks with a capacity of 1500 mL.

  • For use with temperatures ranging from -40°C to 100°C
  • Bayonet mount type
  • Flat bottom
  • Standard Taper Joint: 24/40

Specifications

Description Bayonet Type
Material Borosilicate Glass (3.3)
Type Beaker Flask
For Use With (Application) Drying
For Use With (Equipment) Rotavapor
Shape Flat Bottom
Standard Taper Joint Number Center 24/40
Temperature (Metric) Range -40°C to +100°C
Volume (Metric) 750 mL (3 kg load max)
Diameter (Metric) 110 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.