Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Stylus Adapter, 8 mm Shank, 54 mm, 1 ea.

Catalog No. 5000511854
Encompass

This stylus adapter is designed to facilitate the mounting of styli for coordinate measuring machines. It features an M3 thread, allowing for secure integration with compatible probes.

  • Compatible with M3 thread probes
  • Designed for use with the LH series
  • Features an 8 mm shank diameter
  • Includes a 54 mm total length

Catalog No. 50-005-11854 Supplier MSC Supplier No. 77063097
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stylus adapter is designed to facilitate the mounting of styli for coordinate measuring machines. It features an M3 thread, allowing for secure integration with compatible probes.

  • Compatible with M3 thread probes
  • Designed for use with the LH series
  • Features an 8 mm shank diameter
  • Includes a 54 mm total length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.