Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Science First™ Spark Paper Roll
SDPSCI_ED

Catalog No. S434176
Change view
Click to view available options
Length (Metric):
100m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S434176 100m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S434176 Supplier Science First™ Supplier No. EM02

Our Spark Paper is more sensitive for more sparks!

A roll of carbon-backed paper specially designed to make sharp spark points. For use with Spark Timer S43417-2.

Specifications

Product Type Spark Paper Roll
Quantity Each
Length (English) 328 ft.
Length (Metric) 100m
Width (English) 0.62 in.
Width (Metric) 1.6cm
For Use With (Application) Designed to make sharp spark points
For Use With (Equipment) Spark timer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.