Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ SparkFun RedBoard with cable
SDPSCI_ED

Catalog No. S16080ND Shop All Vernier Software Products
Change view
Click to view available options
Length (Metric):
68.58 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S16080ND 68.58 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16080ND Supplier Vernier™ Supplier No. ARDRED

missing translation for 'validMainframeMsg'

Includes

Mini-B USB cable (1.5 m long)

The SparkFun RedBoard is an Arduino™-compatible board, which is perfect for use with the Vernier Arduino Interface Shield. A USB Mini-B cable is included.

Dimensions: 2.7 x 2.1 in. (68.58 x 53.34mm) USB-to-Serial Chip: FTDI FT232RL Main Processor: ATmega328 Flash Memory: 32kB Clock Speed: 16MHz Operating Voltage: 5 volts Digital I/O Pins: 14 (6 PWM outputs) Analog Inputs: 6 Button: Reset USB Connector: USB Mini-B cable (included) Barrel jack power connector: 5 mm, with 2.1 mm center pole (center pole +, 7 to 15 V supply)

Warranty and Services

1 year limited warranty

Specifications

For Use With (Equipment) Vernier Aruino™ Interface Shield
Length (Metric) 68.58 mm
Voltage 5 V
For Use With (Application) Educational use only
Includes Mini-B USB cable (1.5 m long)
Width (Metric) 53.34 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.