Learn More
Description
- Premium absorbent made of 100% recycled material
- Effective on the absorption of hydrocarbons, water-based fluids and most aggressive chemicals
- Certified safe for landfill disposal
Specifications
Specifications
| Certifications/Compliance | OSHA 29 CFR 1910.22(a)(2) ; EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii) |
| Capacity (English) | 0.75 gal. |
| Capacity (Metric) | 2.84 L |
| Material | Biodegradable Granular |
| Type | Absorbent |
| Format | Granular |
| For Use With (Application) | Absorption of hydrocarbons, water-based fluids and most aggressive chemicals |
| Size | 3 qt. bottle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.