Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ BattleMat™ Camouflage Perforated Sorbent Roll

Catalog No. 1981947 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
26 gal.
52 gal.
Width (English):
15 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Width (English)
19-819-47 26 gal. 15 in.
19-039-121 52 gal. 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-819-47 Supplier Brady™ Supplier No. BM15
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For areas with overspray or heavy traffic

Soaks up oil, water, coolants, solvents, acids, and bases.

  • Ideal as walk-on mats or as single-use absorbents in manufacturing plants
  • Durable, abrasion-resistant upper layer draws moisture into the bottom layer
  • Roll is perforated up the center and every 15 in. (38cm) for easy, customized sizing
Incinerates to less than 0.02% ash
Camouflage pattern is perfect for areas with overspray or heavy traffic
L x W: 150 ft. × 30 in. (46m × 76cm)
  • Sorbing Capacity: 52 gal. (196.8L)
  • Specifications

    Color Gray
    Capacity (English) 26 gal.
    Capacity (Metric) 98.4 L
    Material Polypropylene
    Type Universal Sorbent Roll
    For Use With (Application) Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
    Thickness 2-ply
    Dimensions (L x W) 150 ft. x 15 in. (45.7 m x 38 cm)
    Length (English) 150 ft.
    Length (Metric) 45.7 m
    Width (English) 15 in.
    Width (Metric) 38 cm
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.