Learn More
Description
- General-purpose sorbents for cleaning up oils, coolants, solvents and water-based fluids
- Use around machinery, under leaky pipes or fittings, in messy traffic areas, for general maintenance projects
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 44 gal. |
| Capacity (Metric) | 166.5 L |
| Type | GP MAXX Enhanced Universal Sorbent Pad |
| For Use With (Application) | Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds |
| Thickness | 1-ply |
| Dimensions (L x W) | 19 x 15 in. (48.2 x 38 cm) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Width (English) | 15 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.