Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Hazwik Sorbent Socs

Catalog No. 19819443 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
12 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-819-443 12 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-443 Supplier Brady™ Supplier No. HAZ124
  • $315.00
    $220.65 / Case of 4

    Save $94.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HazWik™ absorbents are made of surfactant-treated polypropylene which can be used on a wide range of chemicals, including hydrofluoric acid.

Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways. Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert. HAZWIK™ Absorbents are chemically inert, so they will not react with aggressive fluids. Green coverstock identifies product for ease of disposal and reduces likelihood of linting or tearing.

Specifications

Color Green
Capacity (English) 12 gal.
Capacity (Metric) 45.42 L
Material Polypropylene
Type Hazwik Sorbent Socks
For Use With (Application) Chemical clean up
Length (English) 12 ft.
Length (Metric) 3.65 m
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.