Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Oil Only Absorbent Booms

Catalog No. 17111000 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
32 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-000 32 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-000 Supplier Brady™ Supplier No. SPC520
  • $276.00
    $192.65 / Case of 2

    Save $83.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SPC™ Marine Specialty absorbents are designed to float on water and contain or absorb a wide variety of marine fuels and oils.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
  • From containment to booming and skimming operations, these absorbents will soak up unwanted fluids on lakes, rivers, streams, and coastal shorelines.
  • Marine absorbent products are designed for high absorbency and rapid deployment in demanding emergency situations

Specifications

Certifications/Compliance EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Color White
Description Absorbent Boom
Capacity (English) 32 gal.
Capacity (Metric) 121.2 L
Material Polypropylene
Type Absorbent Boom, Oil-only
Packaging Quantity 2/Pk.
Length (English) 20 ft.
Length (Metric) 6.1 m
Diameter (English) 5 in.
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.