Learn More
Description
- Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
- White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor & outdoor use
- From containment to booming and skimming operations, these absorbents will soak up unwanted fluids on lakes, rivers, streams, and coastal shorelines.
- Marine absorbent products are designed for high absorbency and rapid deployment in demanding emergency situations
Specifications
Specifications
| Certifications/Compliance | EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2) |
| Color | White |
| Description | Absorbent Sock |
| Capacity (English) | 12 gal. |
| Capacity (Metric) | 45.5 L |
| Type | Absorbent Sock |
| Packaging Quantity | 4/Cs. |
| Length (English) | 12 ft. |
| Length (Metric) | 3.66 m |
| Diameter (English) | 3 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.