Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Oil-Only Sorbents

Catalog No. 19039128 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
4 ft. x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-039-128 4 ft. x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-039-128 Supplier Brady™ Supplier No. OIL412/DISC

missing translation for 'validMainframeMsg'

Equally effective in soaking up petroleum-based solvents or paints, vegetable oils, and other nonwater soluble chemicals

Sorbents do not absorb water, float indefinitely, are dustless, unaffected by temperature, flame resistant, and impervious to rot and mildew. Disposal is easy—sorbents incinerate to less than 0.02% ash.

  • Encased in lint-free blue sleeve; can be linked together for use on water
  • Easy-to-handle, even when saturated–the best defense for spills in water

Specifications

Certifications/Compliance RoHS
Color White
Density 0.04 to 0.06g/cc
Material Polypropylene
Type Sorbent Sock
For Use With (Application) Absorbs oil and petroleum based liquids while repelling water
Weight Capacity Heavyweight
Dimensions (L x W) 4 ft. x 3 in.
Length (English) 4 ft.
Length (Metric) 1.2 m
Width (English) 3 in.
Width (Metric) 7.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.