Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Re-Form Oil-Only Heavy-Weight Pads and Rolls

Catalog No. p-3848384 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
35.9 gal.
Type:
Oil Only Sorbent Pad
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Type
19-102-754 35.9 gal. Oil Only Sorbent Pad
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102-754 Supplier Brady™ Supplier No. RFODP100B

For drips, spills and wiping applications

  • Spunbond coverstock for additional durability
  • Perforated —use only what you need
  • Indoor use or dry-weather outdoor use
  • General-purpose sorbent (not for use with highly aggressive acids and caustics)

†Packaged in bag.

‡Packaged in case.

Specifications

Capacity (English) 35.9 gal.
Capacity (Metric) 135.9 L
Material Re-Form™ Sorbent
Type Oil Only Sorbent Pad
For Use With (Application) Chemical resistant sorbent for oil and solvent base liquids, drips, spills and wiping applications
Dimensions (L x W) 19 x 15 in. (48.2 x 38 cm)
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 15 in.
Width (Metric) 38 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.