Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Slikstopper™ Drain Covers

Catalog No. 19057595 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
18 x 18 in. (46 x 46 cm)
42 x 42 in. (107 x 107 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-057-595 18 x 18 in. (46 x 46 cm)
17-111-068 42 x 42 in. (107 x 107 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-057-595 Supplier Brady™ Supplier No. PVC18
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Seals drains tightly to prevent spills from spreading

  • Made from chemical-resistant, flexible PVC
  • Resists water, oil and most aggressive fluids
  • Easy application and soap and water cleanup for re-use
  • Color: Yellow
  • Specifications

    Color Yellow
    Material PVC
    Type Drain Cover
    For Use With (Application) Oil, chemicals, sediment
    Resistant Chemical
    Thickness 500 mil
    Dimensions (L x W) 18 x 18 in. (46 x 46 cm)
    Length (English) 18 in.
    Length (Metric) 46 cm
    Width (English) 18 in.
    Width (Metric) 46 cm
    Show More Show Less
    WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.