Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC™ Sorbent Industrial Rugs

Catalog No. p-3801796 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (Metric):
170 L
223 L
Dimensions (L x W):
150 ft. x 36 in.
150 ft. x 72 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (L x W)
17-111-112 170 L 150 ft. x 36 in.
17-111-116 223 L 150 ft. x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-111-112 Supplier Brady™ Supplier No. SIR36150
Only null left
Add to Cart
Add to Cart

Eliminates slippery areas and unsightly tracking between plant and office areas

  • Made of durable, needle-punched polypropylene fibers
  • Can stand up to most aggressive fluids
  • Gray color masks drips and spills
  • Dimensions: 91.44cm × 91.44m (36 in. × 300 ft.)
  • Absorbency: 223L (59 gal.)/bale

Specifications

Color Gray
Capacity (English) 45 gal.
Capacity (Metric) 170 L
Material Polypropylene
Type Universal Sorbent Industrial Rug
For Use With (Application) Walkways, overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge ponds
Dimensions (L x W) 150 ft. x 36 in.
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 36 in.
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.