Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SPC Universal Spill Kit

Catalog No. 19140949 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
30 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-140-949 30 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-140-949 Supplier Brady™ Supplier No. FSCEDUKIT
  • $111.00
    $101.65 / Each of 1

    Save $9.35

    8% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

4 Absorbent Pillows, 4 Spill Pads, Silver Shield Gloves, 1 Pair of Goggles, Nitrile Gloves, Twist Tie and Poly Bag.

Brady SPC Spill Kits are guaranteed to fit your application needs, especially in the laboratory. Brady and Fisher have partnered to provide absorbent solutions to meet the spill control and response needs of Academic and Industrial Labs.

All contents for this kit are housed in an easy-to-handle, reusable vinyl bag that can be re-stocked. Be sure your lab is prepared for the unexpected!

Specifications

Color Yellow
Capacity (English) 30 gal.
Capacity (Metric) 113.56 L
Material Polypropylene
Type Universal Spill Kit
For Use With (Application) Universal spills
Packaging Quantity 1 Ea.
Weight Capacity Heavyweight
Dimensions (L x W x H) 20 x 16 x 4 in.
Length (Metric) 508 mm
Width (Metric) 406.4 mm
Height (Metric) 101 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.