Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Speakman™ Deck-Mounted Drench Hoses

Catalog No. 19819532 Shop All Speakman Company Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Mounting:
Deck
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-819-532 Deck
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-819-532 Supplier Speakman™ Supplier No. SE927SSHSE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hoses provide great flexibility for flushing the eyes and body in laboratories and other industrial areas

  • 12m (6 ft.) hose
  • Deck-mounted
  • Stay-open valves
  • Chrome-plated brass squeeze handle
  • Flip-off dust covers
  • Emergency sign included

SE-922 (19819531)

  • Single spray outlet

SE-927-SSHSE (19819532)

  • Twin aerated spray outlets

Specifications

Certifications/Compliance ANSI Z358.1
Flow Rate 2.69 gpm
Includes Undercounter supply hose, dual aerated spray head, yellow Plastic spray outlet head, stay open grip handle, Brass, Chrome Plated squeeze handle
Inlet Connection (English) 0.37 in.
Inlet Connection (Metric) 0.939 cm
Length (English) 6 ft.
Length (Metric) 1.83 m
Material Chrome-plated Brass, Stainless Steel
Mounting Deck
Pressure 30 psi
Product Type Twin Aerated Spray Head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.