Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Legrand™ Special-Purpose Multiple Outlet Strips

Catalog No. p-142273
Change view
Click to view available options
Count (Outlets):
4
6
8
Height (English):
2 in.
3.25 in.
Length (English):
12.25 in.
13 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Count (Outlets) Height (English) Length (English)
09-519-10 4 2 in. 13 in.
09-519-20 6 2 in. 12.25 in.
09-519-36 8 3.25 in. 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-519-10 Supplier Legrand™ Supplier No. UL215BC

Includes

All units come with 3-wire U-ground outlets and one switch (unless otherwise noted in chart).

Built-in 15A circuit breaker protection. Easy installation with cross-slot rapid mounting feature. Choose from:

Industrial Type – acts as power control center with one or more (depending on the model) ON/OFF switch and indicator light combinations.

Hospital Group/High-Abuse Model – designed for special safety requirements or corrosive environment. Made with UL hospital-grade components.

Transient Surge Suppressor – provides three-line surge protection and noise filter. Fail-safe circuit with automatic shutdown if suppressor element fails. Rated at 400V.
Electrically grounded cases.

Compliance

UL 1449 listed, CSA approved, with 14/3 SJT double-insulated 6 ft. (1.8m) power cord. 125V 50/60Hz, 15A. 1875w.

Specifications

Product Type Plug-In Outlet Center Unit
Count (Outlets) 4
Grade Industrial
Length (English) 13 in.
Length (Metric) 33 cm
Material Aluminum
Voltage 120 V
Amperage 15 A
Certifications/Compliance UL 1449, CSA
Color Gray
For Use With (Application) Acts as power control center with one or more on/off switch and indicator light combinations
Height (English) 2 in.
Height (Metric) 5 cm
Includes All units come with 3-wire u-ground outlets and one switch
Length (English) Cord 6 ft.
Length (Metric) Cord 1.8 mm
Width (English) 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.